missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Glassy Carbon Tapered Crucible for Crystal Growth
Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
£128.10 - £833.00
Specifications
Description | Tapered |
---|---|
Material | Glassy Carbon |
For Use With (Application) | For Crystal Growth |
Product Type Specs | Glassy Carbon Crucible |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Description | Price | Quantity & Availability | ||
15403755
|
Thermo Scientific™
040956.KT |
105 mL | Top: 59mm | 59mm | Tapered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15413755
|
Thermo Scientific™
040957.KT |
190 mL | Top: 45mm | 168mm | Tapered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15423755
|
Thermo Scientific™
040958.KT |
277 mL | Top: 73mm | 85mm | Tapered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15473745
|
Thermo Scientific™
040953.KT |
17 mL | Top: 31mm | 43mm | Tapered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15483745
|
Thermo Scientific™
040954.KT |
18 mL | Top: 24mm | 87mm | Tapered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15433755
|
Thermo Scientific™
040959.KT |
370 mL | Top: 69mm | 133mm | Tapered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Specifications
Tapered | |
Glassy Carbon | |
For Crystal Growth | |
Glassy Carbon Crucible |