Learn More
Thermo Scientific Chemicals Glassy Carbon Cylindrical Crucible;Vol (ml), 10;Dia (mm), 24;Ht (mm), 39
Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Brand: Thermo Scientific Chemicals 039012.KT
532.02 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Specifications
Cylindrical | |
130 mL | |
85mm |
Glassy Carbon | |
56mm | |
Glassy Carbon Crucible |
RUO – Research Use Only