Learn More
Cole-Parmer™ Glassine Weighing Papers
Ensure complete sample transfer with glassine weighing paper. Cole Parmer™ Glassine Weighing Paper are moisture-resistant and nonabsorbent with a smooth glassine surface.
Brand: Cole-Parmer™ 01338-04
Code : A0
Additional Details : Weight : 0.41400kg
Description
Ensure complete sample transfer with glassine weighing paper. Cole Parmer™ Glassine Weighing Paper are moisture-resistant and nonabsorbent with a smooth glassine surface.
- Keep balance pans clean
- Disposable
- Available in three sizes
Specifications
152 x 152mm | |
6 in. | |
Keep balance pans clean | |
500/Pk. | |
15.2 cm |
6 in. | |
Weighing Paper | |
15.2 cm | |
Paper | |
Square |