missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with NS Ground

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2820375

Code : A0

Additional Details : Weight : 0.09810kg

 View more versions of this product

Product Code. 12608675

  • £23.94 / Pack of 2


Estimated Shipment
24-03-2021
Add to basket

Description

Description

  • With NS ground, blue graduation
  • Without stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch information
Specifications

Specifications

DIN EN ISO 1042
Borosilicate Glass, Duran Glass
±0.06 mL
±0.06 mL
50 mL
140 mm
12/21 NS Standard Ground
Videos
SDS
Documents