missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2820365

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10780831

  • £17.20 / Pack of 2


Estimated Shipment
18-07-2018
Add to basket

Description

Description

  • With NS ground, blue graduation
  • Without stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch information
Specifications

Specifications

DIN EN ISO 1042
20mL
Yes
±0.04mL
±0.04mL
Class A
Borosilicate GlassþDURAN™
110mm
10/19 NS Standard Ground
Videos