missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Flasks with NS Ground
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.
Marke: Hirschmann™ 2820361
Code : A0
Weitere Details : Weight : 0.04500kg
Beschreibung
- With NS ground, blue graduation
- Without stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch information
Spezifikation
DIN EN ISO 1042 | |
Borosilicate Glass, Duran Glass | |
±0.04 mL | |
±0.04 mL | |
A |
10 mL | |
90 mm | |
10/19 NS Standard Ground | |
Yes |