missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2820392

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10771761

  • £42.67 / Each


Estimated Shipment
19-06-2018
Add to basket

Description

Description

  • With NS ground, blue graduation
  • Without stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch information
Specifications

Specifications

DIN EN ISO 1042
1000mL
Yes
±0.6mL
±0.6mL
Class A
DURAN™
300mm
19/32 NS Standard Ground
Videos