missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Flasks with NS Ground
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2820386
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With NS ground, blue graduation
- Without stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch information
Specifications
DIN EN ISO 1042 | |
Borosilicate Glass, Duran Glass | |
±0.15 mL | |
±0.15 mL | |
A |
250 mL | |
220 mm | |
14/23 NS Standard Ground | |
Yes |