missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2820360

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11891583

  • £28.25 / Pack of 2


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • With NS ground, blue graduation
  • Without stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch information
Specifications

Specifications

DIN EN ISO 1042
10mL
Yes
±0.025mL
±0.025mL
Class A
Borosilicate GlassþDURAN™
90mm
7/16 NS Standard Ground
Videos