missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks with Hollow Glass Stopper

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Hollow Glass Stopper are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2820271

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11824272

  • £33.00 / Pack of 2


Estimated Shipment
31-07-2018
Add to basket

Description

Description

  • With NS ground, hollow glass stopper
  • With blue stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
Glass
Borosilicate GlassþDURAN™
110mm
12/21 NS Standard Ground
Class A
25mL
Yes
±0.06mL
±0.06mL
Videos