Learn More
Hirschmann™ Class A Volumetric Flasks with Hollow Glass Stopper
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Hollow Glass Stopper are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2820293
Code : A0
Additional Details : Weight : 0.32400kg
Description
- With NS ground, hollow glass stopper
- With blue stain graduation
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
1000 mL | |
300 mm | |
24/29 NS Standard Ground | |
Yes |
Glass | |
Borosilicate Glass, Duran Glass | |
±0.4 mL | |
±0.4 mL | |
A |