missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks with Rim

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Rim are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2800186

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11788061

  • £36.40 / Pack of 2


Estimated Shipment
17-07-2018
Add to basket

Description

Description

  • With blue graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
250mL
Yes
±0.15mL
Class A
Borosilicate GlassþDURAN™
220mm
±0.15mL
Videos