Learn More
Hirschmann Instruments™ Class A Volumetric Flasks with Rim
Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Rim are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann Instruments™ 2800180
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With blue graduation
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
100mL | |
Yes | |
±0.1mL |
Class A | |
DURAN™ | |
170mm | |
±0.1mL |