missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Trapezoidal Volumetric Flask with Polyethylene Stopper
Manufactured using class A, DURAN™ glass
£40.45 - £45.55
Specifications
Certifications/Compliance | DIN EN ISO 1042 |
---|---|
Closure Material | Polyethylene |
Material | Borosilicate Glass, Duran Glass |
Graduated | Yes |
Class | A |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
11849112
|
Hirschmann™
2960161 |
10 mL | 10/19 NS Standard Ground |
£40.45
Pack of 2 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
11776742
|
Hirschmann™
2960160 |
10 mL | 7/16 NS Standard Ground |
£40.45
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
11786752
|
Hirschmann™
2960165 |
20 mL | 10/19 NS Standard Ground |
£43.65
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
11796752
|
Hirschmann™
2960170 |
25 mL | 10/19 NS Standard Ground |
£43.65
Pack of 2 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11706762
|
Hirschmann™
2960175 |
50 mL | 12/21 NS Standard Ground |
£45.55
Pack of 2 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11756742
|
Hirschmann™
2960140 |
2 mL | 7/16 NS Standard Ground |
£42.80
Pack of 2 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11856993
|
Hirschmann™
2960153 |
5 mL | 10/19 NS Standard Ground |
£40.45
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
11746742
|
Hirschmann™
2960133 |
1 mL | 7/16 NS Standard Ground |
£42.80
Pack of 2 |
In Stock
Log in to see stock. |
||||
11766742
|
Hirschmann™
2960152 |
5 mL | 7/16 NS Standard Ground |
£40.45
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Description
- Blue graduation
- Certified conformity, with dated batch identification
- Trapezoidal
- Standard ground and PE stopper
- Calibrated for IN, DIN EN ISO 1042
Specifications
DIN EN ISO 1042 | |
Borosilicate Glass, Duran Glass | |
A |
Polyethylene | |
Yes |