missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann Instruments™ Glass Trapezoidal Volumetric Flask with Polyethylene Stopper
Brand: Hirschmann Instruments™ 2960160
Code : A0
Additional Details : Weight : 0.25000kg
Specifications
DIN EN ISO 1042 | |
Polyethylene | |
DURAN™ | |
90mm | |
7/16 NS Standard Ground |
Class A | |
10mL | |
Yes | |
±0.025mL | |
±0.025mL |