missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Pasteur Pipettes with Cotton Plug
Ideal for transferring samples to sample cups and for drop counting. Hirschmann™ Pasteur Pipettes are available in either long or short form.
Brand: Hirschmann™ 9250201
Code : A0
Additional Details : Weight : 2.70000kg
Description
- Acc. to ISO 7712
- With cotton plug
- Long or Short form
- With extended fine tip
Specifications
Cotton | |
Glass | |
40 mm | |
Fine drawn | |
150 mm |
ISO 7712 | |
Finely tapered end and a cotton plug end | |
1000 Pack | |
2 mL | |
Pasteur Pipet |