missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GLS 80 Stirring Reactors: Complete Sets

Suitable for wide range of laboratory mixing processes

Brand:  DWK Life Sciences 1200380

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10723767

  • £363.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Drive using standard magnetic stirrers
  • Variable stirrer shaft can be used for 1000 and 2000mL DURAN GLS 80 laboratory glass bottles
  • Stirrer element exchangeable (Stirrer impeller type available as accessory)
  • Can be used up to 500 rpm
  • Completely autoclaveable
  • Temperature resistant up to 140°C
  • Compatible with the proven DURAN connection systems; Hoses with bores from 1.6 mm to 12.0 mm can be fitted
  • Significantly improved through mixing compared to standard magnetic stirring bar
  • Materials used PP/PTFE/PEEK/ stainless steel
  • Parts in contact with media conform fully to FDA requirements
  • 4 ports: 2 × GL 18, 2 × GL 14

Mixing processes in laboratories, ( e.g., mixing liquids or dissolving solids.)

Specifications

Specifications

1L
Model CL 80
Blue Polypropylene GL 14 screw cap, 2 Red Polybutylene Terephthalate GL14 screw cap, 2 Red Polybutylene Terephthalate GL18 screw cap
140°C
1Each
Stirred Reactor
Yes
Screw Cap
PP/PBT
Mixing of Liquids, Dissolving of Solids, Fermentation Processes
Glass
Bottle
Yes
Yes
Blue/Red
Videos
View accessory products