Learn More
DWK Life Sciences DURAN™ Flat Bottom Flask, with standard ground joint
Flat bottom flasks are suitable for pressureless work. Due to the standard ground joint, plungers can be connected to other ground joint components or closed with ground joint plugs.
Brand: DWK Life Sciences 241711908
Code : A0
Additional Details : Weight : 0.45000kg
Description
Flat bottom flasks are a form variant of the round flasks and have a flattened bottom on which they can stand. The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, ground joint plugs, etc. Because of their shape, standing pistons are only suitable for pressureless work.
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Flat base means flasks can be set down without a supporting ring
Specifications
51 mm | |
Borosilicate Glass (3.3) | |
10/Pk. | |
Yes |
50 mL | |
Diluting solutions; Heating; Volume sizes 250 mL (NS 24/29), 500 mL (NS 24/29), 1000 mL (NS 24/29) and 2000 mL (NS 29/32) are not according to DIN ISO | |
NS 29/32 |