missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Flat Bottom Flask with Standard Ground Joint
Manufactured from Borosilicate glass
Brand: Duran™ 241716306
Code : A0
Additional Details : Weight : 4.80000kg
Specifications
Yes | |
DIN EN ISO 4797, USP Standard | |
166mm | |
Glass | |
230mm |
Flat | |
NS 29/32 | |
2000mL | |
Ideal as Heating Vessel | |
Wide |