missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Disposable Micro Capillary Pipettes, End-to-End

Facilitates error-free capillary filling in the laboratory. Hirschmann Instruments™ Disposable Micro Capillary Pipettes, End-to-End are manufactured from durable DURAN™ glass.

Brand:  Hirschmann Instruments™ 9000225

UNSPSC : 41120000

Code : A0

Additional Details : Weight : 0.18000kg

Product Code. 11727673

  • £88.20 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • End-to-end, with minicaps
  • Conformity certified
  • Available either heparinized or non-heparinized
  • Acc. to ISO 7550, CE acc. IVD 98/79 EC
Specifications

Specifications

0.5%
Yes
25μL
Minicap Capillary Pipette
ISO 7550, CE, IVD 98/79 EC
30 to 32mm
Glass
Alternative Products