Learn More
Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials
Store and display specimens securely and easily. Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials are available in a variety of sizes. Fisherbrand™ snap-on or screw-in polyethylene caps are sold separately.
Brand: Fisherbrand™
54.26 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.58500kg
Description
- Manufactured from clear Type 1B neutral glass
- Versatile capacity range from a variety of sizes
- Can be used with either snap-on or push-in caps
- Rolled rim for easy cap application
- Particularly suitable for the storage of powders and dry samples
- Fisherbrand™ Polyethylene Push-in or Snap-on Caps (15344789) sold separately
Specifications
Clear | |
Neutral Glass (Type IB) | |
Snap On or Push In Cap | |
22 mm |
23 mm | |
7 mL | |
34 mm |