missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Glass Sample Vials

Brand:  Cole-Parmer™ T0892249

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15339310

  • £251.33 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

40mL
Polypropylene
100Pack
Glass
95mm
Silicone
28mm
40mL
Amber
Videos