Buchi™ Glass Sample Tube Set with 3mL Residual Volume


Overview
Brand: Buchi™

Manufacturer Part Number: 046014

X12 Evaporation glass tubes for rack R-12 with appendix for rest volume (approx. 3.0ml).

UNSPSC: 41104803

Code: 62

Additional Details:
Additional Details: Weight: 2.05000kg



Product Code. 12806723

Quantity Price
1 £ 1430.47 / 12 sets
Estimated Shipment
01-03-2017
Add to basket


Description and Specification

Specification

For Use With For Crystal Analyst rack R-12 12 x 120mL
Material Glass