Duran™ Glass Ribbed Funnels


Overview
Brand: Duran™

Manufacturer Part Number: 213523802

UNSPSC: 41121809

Code: A0

Additional Details:
Additional Details: Weight: 0.62000kg



Product Code. 11796818

Quantity Price
1 £ 238.0 / Pack of 10
Estimated Shipment
26-05-2017
Add to basket


Description and Specification

Specification

Height (Metric) 125mm
Diameter (Metric) Stem 8mm
Diameter (Metric) Top 70mm
Material Glass
Diameter (Metric) Outer Stem 8mm
Diameter (Metric) Filter 110 to 125mm
For Use With (Application) Ideal for filtering with round-paper
Certifications/Compliance USP Standard