Hirschmann Instruments™ Glass Printed Scale Volumetric Flask


Overview
Brand: Hirschmann Instruments™

Manufacturer Part Number: 2950187

X2 VOLUMETRIC FLASK DURAN 300 ML

UNSPSC: 41120000

Code: A0

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 11883212

Quantity Price
1 £ 186.0 / Pack of 2
Estimated Shipment
17-03-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 330mL
Class A
Material Duran Glass
Graduated Yes
Height (Metric) 330mL