missing translation for 'onlineSavingsMsg'
Learn More

Buchi™ Glass Powder Drying Flask

Brand:  Buchi™ 028878

UNSPSC : 41121804

Code : 62

Additional Details : Weight : 11.30000kg

Product Code. 12752435

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

2800mm
Powder Drying Flask
210mm
Rotavapor R-187
Glass
1Pack
50Hz
3 Phase 400 V Electrical Supply
50L
Glass Powder Drying Flask
0 to 100rpm