missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Glass Plates for Standard Flatbed Units

Brand:  Cytiva 80110694

Code : GE

Additional Details : Weight : 0.74200kg

 View more versions of this product

Product Code. 10085304

  • £458.00 / Pack of 3


Estimated Shipment: 17-03-2022
Add to basket

Description

Description

  • 125 x 240 x 0.5 mm
  • Polystyrene spacer
Specifications

Specifications

125 x 240 mm
U-Frame Glass Plate
125 mm
3/Pk.
0.5 mm
Standard Flatbed Unit
Spacer
Glass
0.01 in.
240 mm
Videos
SDS
Documents
Certificates