Learn More
DWK Life Sciences DURAN™ Flat Bottom Flask, narrow neck, with beaded rim
Flat base means flasks can be set down without a supporting ring.
Brand: DWK Life Sciences 217114405
Code : A0
Additional Details : Weight : 1.50000kg
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- Flat base means flasks can be set down without a supporting ring
- Fired-on, highly durable white ceramic
Specifications
105 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
500 mL | |
Heating; Sizes 20000, 3000 and 5000 mL non-DIN ISO size | |
Yes |