missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Micro Capillary Pipettes, Disposable

Facilitates error-free capillary filling in the laboratory. Hirschmann Instruments™ Micro Capillary Pipettes, Disposable are manufactured from durable DURAN™ glass.

Brand:  Hirschmann Instruments™ 9000125

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11881060

  • £72.90 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Not heparinized
  • End-to-end, with minicaps
  • Acc. to ISO 9000, CE acc. IVD 98/79 EC
  • Color-coded vial cap with capillary dispenser
  • Conformity certified, with batch number
Specifications

Specifications

0.5%
Yes
25μL
Minicap Capillary Pipette
ISO 7550, CE, IVD 98/79 EC
30 to 32mm
Glass