missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MGD
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
Brand: Sartorius Stedim Biotech™ FT-3-1104-293
Additional Details : Weight : 0.40500kg
Description
- Binder-free
- Suitable for the following:
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
120 g/m2 | |
Disc | |
2.7 μm | |
920 mL/min. | |
Hydrophilic | |
0.53 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MGD | |
25/Pk. | |
293 mm |