missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MG 550-HA
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
£24.80 - £228.00
Specifications
Basis Weight | 65 g/m2 |
---|---|
Color | White |
Format | Disc |
Material | Binder-free Glass Microfiber |
Particle Retention | 1.5 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15932830
|
Sartorius Stedim Biotech™
FT-3-01147-024 |
24 mm |
£24.80
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15942830
|
Sartorius Stedim Biotech™
FT-3-01147-047 |
47 mm |
£71.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15952830
|
Sartorius Stedim Biotech™
FT-3-01147-050 |
50 mm |
£79.20
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15962830
|
Sartorius Stedim Biotech™
FT-3-01147-055 |
55 mm |
£93.60
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15972830
|
Sartorius Stedim Biotech™
FT-3-01147-070 |
70 mm |
£99.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15982830
|
Sartorius Stedim Biotech™
FT-3-01147-090 |
90 mm |
£140.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15992830
|
Sartorius Stedim Biotech™
FT-3-01147-110 |
110 mm |
£176.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15902840
|
Sartorius Stedim Biotech™
FT-3-01147-125 |
125 mm |
£228.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Binder-free
- Suitable for the following:
- Analysis of suspended solids in wastewater according to 2540D due to its temperature resistance up to 550°C
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
65 g/m2 | |
Disc | |
1.5 μm | |
400 mL/min. | |
Hydrophilic | |
0.27 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MG 550-HA | |
100/Pk. |