missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Glass Hydrometer
Use these hydrometers for a variety of applications. Alla France™ Glass Hydrometers feature a benchmark engraved on the stem to show any displacement of the scale.
POA
Specifications
Quantity | 1Each |
---|---|
Type | Density Hydrometer |
Accuracy | ±0.002g/mL |
Length (Metric) | 300 mm |
For Use With (Application) | General use |
Description
- General Purpose Hydrometers
- 100 g/mL series
- Density scale (g/mL)
- Reading below meniscus
- Without Certificate
Specifications
1Each | |
±0.002g/mL | |
General use |
Density Hydrometer | |
300 mm |