Learn More
DWK Life Sciences DURAN™ Filter Disc, fused glass rim
The glass filter disk is used to collect or separate solids from the solution to be filtered.
Brand: DWK Life Sciences 252090109
63.58 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.06000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. The filter funnel head consisting of the filter head, sealing ring, glass filter disk and funnel can be dismantled into its individual parts and each individual component can be replaced or varied in order to adapt the filter to the application. The three unit sizes combined with four filter plates of different porosities each create 12 different filter options.
- If a glass filter is used, a filter paper or membrane may not be required
- With fused glass rim
- Made of DURAN™ glass, with its proven characteristics, such as chemical resistance and resistance to thermal shock.
Specifications
Porosity 1 | |
Qualitative inorganic analysis and preparative chemistry; Filtration without filter paper; Filtering | |
90 mm plate |
Borosilicate Glass (3.3) | |
1/Pk. |