Buchi™ Glass Evaporating Flask

Use these evaporating flasks with any rotary evaporator. Buchi™ Glass Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Overview
Brand: Buchi™

Manufacturer Part Number: 028704

UNSPSC: 41121804

Code: 62

Additional Details:
Additional Details: Weight: 27.89000kg



Product Code. 12732435

Quantity Price
1 £ 6179.32 / Each
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Product Type Glass Evaporating Flask
Material Glass
Height (Metric) Exterior 2800mm
Hertz 50Hz
For Use With (Equipment) Rotavapor R-187
Type Evaporating Flask
Diameter (Metric) 210mm
Quantity 1Pack
Capacity (Metric) 100L
Electrical Requirements 3 Phase 400 V Electrical Supply
Speed 0 to 100rpm