Buchi™ Glass Evaporating Flask


Overview
Brand: Buchi™

Manufacturer Part Number: 027958

Evap.Flask 50L Neck Dn175mm

UNSPSC: 41121804

Code: 62

Additional Details:
Additional Details: Weight: 11.10000kg



Product Code. 12722435

Quantity Price
1 £ 4210.95 / Each
Estimated Shipment
01-03-2017
Add to basket


Description and Specification

Specification

Product Type Glass Evaporating Flask
Material Glass
Height (Metric) Exterior 2800mm
Hertz 50Hz
Type Evaporating Flask
Diameter (Metric) 210mm
Capacity (Metric) 50L
For Use With (Equipment) Rotavapor R-187
Quantity 1Pack
Electrical Requirements 3 Phase 400 V Electrical Supply
Speed 0 to 100rpm