Buchi™ Glass Evaporating Flask

Use these evaporating flasks with any rotary evaporator. Buchi™ Glass Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Overview
Brand: Buchi™

Manufacturer Part Number: 041339

UNSPSC: 41121804

Code: 62

Additional Details:
Additional Details: Weight: 12.50000kg



Product Code. 12732275

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Type Evaporating Flask
Diameter (Metric) 150mm
Capacity (Metric) 50L
For Use With (Equipment) R-250 Rotavapor
Product Type Evaporating Flask
Material Glass
Quantity 1Pack

  • high-performance glass flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating