Buchi™ Glass Evaporating Flask

Use these evaporating flasks with any rotary evaporator. Buchi™ Glass Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Overview
Brand: Buchi™

Manufacturer Part Number: 028880

UNSPSC: 41121804

Code: 62

Additional Details:
Additional Details: Weight: 5.34000kg



Product Code. 12712435

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Height (Metric) Exterior 2800mm
Hertz 50Hz
Type Evaporating Flask
Electrical Requirements 3 Phase 400 V Electrical Supply
Diameter (Metric) 210mm
Capacity (Metric) 20L
For Use With (Equipment) Rotavapor R-187
Product Type Glass Evaporating Flask
Material Glass
Speed 0 to 100rpm
Quantity 1Pack