missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Culture Bottle, straight rim, for use with Kapsenberg caps
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.
- The straight rim permits the use of Kapsenberg caps
- Fired-on, highly durable white print
Specifications
Diameter (Metric) | 50 mm |
Capacity (Metric) | 200 mL |
Description | DIN 38 411, Teil 6 |
For Use With (Application) | Media preparation and cultivation; Preparation of cultures; Liquid culture |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'