missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Glass Culture Bottles

Brand:  Duran™ 214212402

Code : A0

Additional Details : Weight : 0.55000kg

 View more versions of this product

Product Code. 11870690

  • £163.00 / Pack of 10


Estimated Shipment
08-03-2018
Add to basket

Specifications

Specifications

100mL
Preparation of cultures in nutrient media.
10Pack
40mm
18mm
Glass
Bottle, Culture
150mm
Videos