missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Centrifuge Tubes, Conical
Clear, glass centrifuge tubes provide superior visibility. Karl Hecht™ Glass Centrifuge Tubes, Conical are available graduated/ungraduated, rimmed/rimless, and constructed of AR™ soda glass or Duran™ borosilicate.
POA
Specifications
Capacity (Metric) | 10 to 15 mL |
---|---|
For Use With | Centrifuge |
No. per Case | 100/Box |
Bottom Shape | Conical |
Diameter (Metric) | 17 mm |
Description
- Conical bottom.
- Graduated or ungraduated.
- Rimmed or rimless.
- AR™ soda glass, or Duran™ borosilicate.
Specifications
10 to 15 mL | |
100/Box | |
17 mm |
Centrifuge | |
Conical |