missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Glass Centrifuge Tube
Graduations and inscriptions in high contrast white enamel.
Brand: Brand™ 778713
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Manufactured from either AR-GLAS™ or Boro 3.3
- Capacity of 15mL
- Provided in packs of 10
- Graduation subdivision of 0.1mL on all models
Specifications
15 mL | |
10 Pack | |
10/Pk. | |
17 mm | |
Centrifuge Tube |
Borosilicate Glass 3.3 | |
10 | |
Conical | |
0 to 15 mL | |
3500 x g |