missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Graduated Glass Centrifuge Tube

Graduations and inscriptions in high contrast white enamel.

Brand:  Brand™ 778313

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11858261

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Manufactured from either AR-GLAS™ or Boro 3.3
  • Capacity of 15mL
  • Provided in packs of 10
  • Graduation subdivision of 0.1mL on all models

Specifications

Specifications

15 mL
10 Pack
10/Pk.
17 mm
Centrifuge Tube
Borosilicate Glass 3.3
10
Conical
0 to 10 mL
3500 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers