missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Poly Stopper

Achieve precise standard solutions. Hirschmann™ Class A Volumetric Flasks with Poly Stopper is standardized to contain or to deliver a definite amount of liquid. Flask has silver diffusion ink with brown graduations.

Brand:  Hirschmann™ 2822180

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12628675

  • £43.28 / Pack of 2
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

  • With polyethylene stopper
  • With amber stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
100 mL
170 mm
12/21 NS Standard Ground
Yes
Polyethylene
Borosilicate Glass, Duran Glass
±0.1 mL
±0.1 mL
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers