Hirschmann Instruments™ Class A Volumetric Flasks with Poly Stopper

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Poly Stopper are manufactured from durable DURAN™ glass tubing.

Overview
Brand: Hirschmann Instruments™

Manufacturer Part Number: 2822171

UNSPSC: 41120000

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 10691723

Quantity Price
1 £ 15.25 / Each
Estimated Shipment
12-06-2017
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Standard Taper Joint No 12/21 NS Standard Ground
Stopper Material Polyethylene
Tolerance ±0.06mL
Capacity (Metric) 25mL
Class A
Material Duran Glass
Graduated Yes
Height (Metric) 110mm
Certifications/Compliance DIN EN ISO 1042
Limit of Error ±0.06mL

  • With polyethylene stopper
  • With amber stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Alternative Products