missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berlin Packaging™ Round Glass Narrow Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Color:
Amber
Clear
Unit Size:
Pack of 1200
Pack of 1428
Pack of 3168
Pack of 420
Pack of 51
Description
- DIN 28 certification
- Amber or clear
- Round glass with narrow neck
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Certification Parameters | DIN 28 |
| Color | Clear |
| Material | Glass |
| Product Type | Alpha Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction