missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Volumetric Flasks with Poly Stopper, Blue Graduation

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Poly Stopper, Blue Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2820166

Code : A0

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 10630963

  • £15.50 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
Polyethylene
DURAN™
105mm
12/21 NS Standard Ground
Class A
20mL
Yes
±0.04mL
±0.04mL
Videos