missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gladiator™ 16-650 Series Heavy Weight Gloves
14.51 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Use promo code "21636" to get your promotional price.
Click to view available options
Size:
7
8
9
10
Description
- Crinkle finish for grip on slipper surfaces and protection from sharp edges
- Natural rubber coating
- Cut-and-sewn construction
- Interlock cotton liner
- Fully-coated finish
- Gauntlet cuff
Specifications
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Heavyweight Gloves |
Size | 10 |
Style | 16-650 |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Lining | Interlock Cotton |
Quantity | 12 Pairs |
Resistant To | Good cushioning, good cut resistance |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'