missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S.C.A.T™ SafetyCap with GL45 Thread
S.C.A.T™ SafetyCaps ensure safe solvent supply to your HPLC system. The mobile phase bottles remain safely closed, even during HPLC operation. Tubes are connected tightly to the system. The integrated air valve blocks toxic vapors, avoids solvent loss due to evaporation and keeps your eluents free from contamination through the surrounding air.
£75.72 - £87.30
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10109392
|
S.C.A.T™
107019 |
1x fitting for capillaries with 3.2 mm OD, 1x air valve |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10256914
|
S.C.A.T™
107909 |
2x fittings for capillaries with 3.2 mm OD, 1x air valve |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10293603
|
S.C.A.T™
107910 |
3x fittings for capillaries with 3.2 mm OD, 1x air valve |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
- 360° free turning PTFE body, resistant against aggressive media
- PP glass fiber reinforced screw cap
- Autoclavable until 140°C (without air valve)
- Air valve against harmful vapors, preventing solvent wastage due to evaporation, no changing of mixture rates in eluents
- Capillary fixation with PFA fittings in different sizes
- Flexible system
- Time saving in changing the HPLC solvents bottles while tubes are fixed
- Optimal protection when extracting liquid
- Lab safety, prevent tubes slipping out of the liquid and process interruptions
- Cost efficiency, no need to local extractors
- Huge range of accessories, for preparative or analytic HPLC
- Optional fire resistant
- High work performance
- Personal protection, avoid skin contact with organic solvents, occupational safety, ergonomics
- Sealed bottles and containers (Viton seal) even when tumbling over
- technical protective measures
- Create a comfortable working climate