missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ Tipack™ Filter Tips

Designed to meet the most stringent demands in various fields and applications such as PCR, molecular biology and cell technology. Gilson™ PIPETMAN™ Tipack™ Filter Tips are designed, developed, and manufactured in order to fit Gilson pipettes perfectly. They play a critical role in preventing aerosol-borne contamination.

Brand:  Gilson™ F171403

131.94 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.



Code : 50

Additional Details : Weight : 1.13400kg

 View more versions of this product

Product Code. 12649591

  • £159.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
  • Guarantees accuracy and precision.
  • No risk of contamination: Tips are manufactured in a clean room.
  • Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
  • Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
  • Full traceability from the mold to the bench guaranteed.
  • Easy identification with color-coded packaging.
Specifications

Specifications

10 to 100 μL
Sterile
DF100ST
5.1 cm
Pipetman Tipack
Filtered
Clear
5.71 in.
Rack
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers