Learn More
Gilson™ PIPETMAN™ L Fixed Pipet
The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.
Brand: Gilson™ FA10017
Code : 01
Additional Details : Weight : 0.20000kg
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications
±0.02μL | |
D10, DL10, DF10, DFL10 tip | |
Autoclavable | |
Manual | |
D-10, DL10, DF10, DFL10 Tip | |
Polypropylene | |
1 | |
No | |
Fixed Pipette | |
D10, DL10, DF10, DFL10 tip | |
4.25 in. | |
12.48 in. | |
1.46 in. | |
0.37 lb. | |
Certified Quality |
ISO8655, CE, GLP | |
No | |
Red | |
Reusable | |
Ergonomic | |
F1L | |
Pipetman™ L | |
Non-sterile | |
1 μL | |
Plastic Clip Ejector | |
10.8 cm | |
31.7 cm | |
3.7 cm | |
Red |